3 Shelf Standard Duty Boltless Shelving Add On 72"Wx15"Dx60"H, Wood Deck

  • Mfr # B3154037

  • Zoro # G322787914


product price:  $375.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Shelf Capacity
1000 lbs
Shelving Material
Wood
Assembled/Unassembled
Unassembled
Material
Steel
Overall Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3154037
Zoro #
G322787914
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
15 in
Overall Width
72 in
Overall Height
60 in

Details

Shelf Capacity
1000 lbs
Shelving Material
Wood
Assembled/Unassembled
Unassembled
Material
Steel
Color
Gray
Number of Shelves
3
Shelving Type
Add-On Unit

Description

This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick particleboard decking and adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.