
3 Shelf, Standard Duty Boltless Shelving Z Beam Starter, 96Wx36Dx60H, Wood Deck
Mfr # B3153993
Zoro # G422789061
product price:Â $473.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
60 in
Number of Shelves
3
Color
Gray
Material
Steel
Shelving Type
Starter Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3153993
Zoro #
G422789061
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
60 in
Overall Width
96 in
Overall Depth
36 in
Details
Number of Shelves
3
Color
Gray
Material
Steel
Shelving Type
Starter Unit
Assembled/Unassembled
Unassembled
Shelf Capacity
1000 lbs
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each starter unit includes rugged 2 1/4" x 1 1/2" 14 ga steel uprights that are punched on 1 1/2" centers and double riveted horizontal Z beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish.* Wire decking ships in two pieces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.