
3 Shelf, Wide Boltless Shelving, Starter, 60inW x 24inD x 84inH, Laminate Deck
Mfr # 504215GY
Zoro # G911827984
original price:Â $287.99 , new price: $258.99 , 10 percent off
new price:Â $258.99
/ea
Free Shipping & Returns
Key Features
Overall Height
84 in
Overall Width
60 in
Overall Depth
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
504215GY
Zoro #
G911827984
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
84 in
Overall Width
60 in
Overall Depth
24 in
Details
Item
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2in x 2-1/4in x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2in increments. Decking is made of sturdy 1/2in thick particleboard covered in rugged white laminate. Heavy-duty roll-formed steel framing with chip resistant baked enamel finish. This 60inW model with 1200 lb. capacity per shelf includes 1 center deck support per shelf.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.