Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Handle for Steel Bound Wood Deck Platform Truck, Blue

  • Mfr # 279CP10

  • Zoro # G808611153


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Width
30 in
Material
Steel
Color
Blue
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
279CP10
Zoro #
G808611153
UPC #
707022076029
Country of Origin
China

Dimensions

Overall Width
30 in

Details

Material
Steel
Color
Blue
Assembled
Yes

Description

Durable steel construction. Chip resistant enamel fnish. Reinforced corner sockets on both deck ends allows use of additional push handle for bi-directional operation. Fits Global Equipment brand Steel Bound Wood Platform Trucks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.