30 Washdown Rated Stainless Steel Pedestal Fan, 9600 CFM, 1/3 HP

  • Mfr # 293021

  • Zoro # G008663037


product price:  $1,771.99
/ea
Free Shipping & Returns

Key Features

Height
78-3/4 in
Voltage
115 / 230
Width
32-3/4 in
Max. Depth
29-1/2 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293021
Zoro #
G008663037
UPC #
707022407403
Country of Origin
China

Dimensions

Height
78-3/4 in
Width
32-3/4 in
Max. Depth
29-1/2 in

Details

Item
Pedestal Fan
Voltage
115 / 230
Color
Stainless Steel
Material
Stainless Steel

Description

Constructed of 304 electro polished stainless steel and are rated by the USDA & NSF for use in food zones, making them ideal solutions in a multitude of applications including kitchens, hospitals, food & beverage plants, processing facilities, and much more. The washdown rating allows these fans to operate in moist, wet, humid, and corrosive environments. They are able to withstand being washed with hot water and caustic solutions without impacting performance. These fans come with a totally enclosed motor rated IP55 with a junction box for hard wiring. UL & cUL rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.