Zoro Homepage

304 Stainless Steel Work Table, 72 x 30in, Undershelf

  • Mfr # 318654

  • Zoro # G411863659


product price: $974.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Depth
30 in
Height
34 in
Workbench/Table Assembly
Unassembled
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318654
Zoro #
G411863659
UPC #
707022032322
Country of Origin
Multiple

Dimensions

Width
72 in
Depth
30 in
Height
34 in

Details

Workbench/Table Assembly
Unassembled
Item
Work Table
Material
Steel
Color
Silver

Description

Square-edge stainless steel worktop by John Boos & Co. High weight capacity to handle most projects and tasks. Heavy-duty 16-gauge 304 stainless steel top & undershelf. This workbench features a chrome-plated shelf and posts that resist rust, scratches and dents. It includes one reinforced chrome-plated wire shelf that provides maximum strength, visibility and ventilation. The stainless steel top is easy to clean. This work table has a 1-1/2in thick durable particle board core with a phenolic backer wrapped in 16 ga, type 304 stainless steel. The top has stainless edges, and is welded and polished on the corners with a #4 brushed finish. The wood core allows for easy installation. This stationary work table comes with adjustable leveling feet and measure 34inH. This workbench is easy to assemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.