30in Washdown Wall Mount Fan, 1 Speed, 9600 CFM, 1/3 HP, Single Phase

  • Mfr # 293019

  • Zoro # G611937693


product price: $1,586.99
/ea
Free Shipping & Returns

Key Features

Housing Height (In.)
32-3/4 in
Housing Width (In.)
32-3/4 in
Housing Depth (In.)
26-1/2 in
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293019
Zoro #
G611937693
UPC #
707022407380
Country of Origin
China

Dimensions

Housing Height (In.)
32-3/4 in
Housing Width (In.)
32-3/4 in
Housing Depth (In.)
26-1/2 in

Details

Housing Material
Stainless Steel

Description

The Global Industrial™ series of washdown rated wall mount fans are constructed of 304 electro polished stainless steel and are rated by the USDA and NSF for use in food zones, making them ideal solutions in a multitude of applications including kitchens, hospitals, food and beverage plants, processing facilities, and much more. The washdown rating allows these fans to operate in moist, wet, humid, and corrosive environments. They are able to withstand being washed with hot water and caustic solutions without impacting performance. These fans come with a totally enclosed motor rated IP55 with a junction box for hard wiring. It is UL and cUL rated with a 5 year limited warranty standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.