Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30W Lateral File Cabinet, 2 Drawer, Putty

  • Mfr # 248986PY

  • Zoro # G708619921


product price: $453.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Tan
Height
29 in
Material
Steel
Overall Depth
18
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248986PY
Zoro #
G708619921
UPC #
707022019569
Country of Origin
China

Dimensions

Height
29 in
Overall Depth
18
Width
30 in

Details

Color
Tan
Material
Steel

Description

File drawers allow left-to-right letter and legal size hang filing and front-to-back filing using file bars. Designed with an anti-tip interlock mechanism to permit only one drawer to be open at a time. Equipped with adjustable leg levelers for uneven floors. Comes with central lock with keys. Recessed handle prevents accidental snags. Durable scratch and chip resistant baked enamel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.