Zoro Homepage

30W Premium Lateral File Cabinet, 4 Drawer, Black

  • Mfr # 252467BK

  • Zoro # G008619942


product price: $941.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Height
52 in
Material
Steel
Overall Depth
18
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252467BK
Zoro #
G008619942
UPC #
707022115254
Country of Origin
China

Dimensions

Height
52 in
Overall Depth
18
Width
30 in

Details

Color
Black
Material
Steel

Description

Made using durable steel with a chip and scratch resistant powder coat finish. Drawers feature ball bearing slides for full drawer extension that allows complete access to documents. Drawers include depth adjustable hang rails and front-to-back bars. Each drawer has a 90 lb. weight capacity. Depth adjustable hang rails accept both letter and legal sized folders. Anti-tip mechanism permits one drawer open at a time. Includes adjustable leveling feet for uneven surfaces. Recessed handles provide a catch-free surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.