30W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf

  • Mfr # 493594

  • Zoro # G908611589


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Assembled/Unassembled
Unassembled
Shelving Style
Undershelf
Height
35 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493594
Zoro #
G908611589
UPC #
707022433136
Country of Origin
China

Dimensions

Height
35 in
Depth
24 in
Width
30 in

Details

Color
Silver
Assembled/Unassembled
Unassembled
Item
Commercial Work Table
Shelving Style
Undershelf

Description

18 gauge 430 Series stainless steel top is perfect for all light duty applications that require the convenience and durability of stainless steel. Work surface has 2 heavy gauge channel supports for added stability. Hemmed safety edges. Galvanized lower shelf is fully adjustable. Tubular legs are 1-5/8 diameter with 1 adjustable leveling feet. 500 lbs weight capacity evenly distributed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.