
35inW x 39inH Back Panel for 36inW unit
Mfr # 234CP102
Zoro # G811937271
product price: $30.39
/eaKey Features
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234CP102
Zoro #
G811937271
UPC #
707022016414
Country of Origin
China
Dimensions
Overall Height
39 in
Overall Width
36 in
Details
Material
Steel
Color
Gray
Item
Back Panel
Assembled/Unassembled
Assembled
Description
Back Panel 36 X 39 - 234CP102. Punched on 1in center for attaching to uprights. One piece. Back Panel Enclose back of unit or between two back to back units.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.