Zoro Homepage

36-1/2W Wall Mounted Coat Rack - Silver

  • Mfr # 695313

  • Zoro # G608657832


product price: $83.09
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Holds
With Hooks
Width (In.)
36-1/2 in
Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695313
Zoro #
G608657832
UPC #
707022325264
Country of Origin
China

Dimensions

Width (In.)
36-1/2 in
Height (In.)
5 in
Depth (In.)
3/5/2008

Details

Item
Wall Mount Coat Racks
Material
Steel
Color
Silver
Holds
With Hooks

Description

Made of solid welded steel for commercial use. Coat hooks have rounded points to protect garments from rips, and snags. Mounting screws included. Overall dimensions: 36-1/2L x 5H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.