Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36-1/4W x 60H Office Partition Panel, Blue

  • Mfr # 238635BL

  • Zoro # G308610687


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
1/3/2004
Assembly
Not required
Carrel Material
Steel
Carrel Color
Blue
Height (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238635BL
Zoro #
G308610687
UPC #
707022017428
Country of Origin
Viet Nam

Dimensions

Overall Width
36-1/4 in
Overall Depth
1/3/2004
Height (In.)
60 in

Details

Item
Full Fabric
Assembly
Not required
Carrel Material
Steel
Carrel Color
Blue

Description

Office Partitions are a build-your-own system, whether you need to create one cubicle or an entire office. Each panel can easily be assembled together through use of steel connectors sold separately to form straight runs, 90 degree corners, 4 way cubicles and high-low panel configurations. This will allow you to personally design your offices based on your individual needs, leading to increased productivity and efficiency within your office. Panels come in blue or gray fabric options in varying widths and heights to meet your every need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.