Shop GLOBAL INDUSTRIAL
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36-1/4W x 99H Mobile Office Partition Panel, Gray
- Mfr # 695788MGY
- Zoro # G808613058
product price:Â
$
389.99
/ea
Key Features
Overall Width
36-1/4 in
Carrel Color
Gray
Carrel Material
Steel
Height (In.)
99 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695788MGY
- Zoro #
- G808613058
- UPC #
- 707022448505
- Country of Origin
- China
- Carrel Color
- Gray
- Carrel Material
- Steel
Dimensions
- Overall Width
- 36-1/4 in
- Height (In.)
- 99 in
Description
Mobile Partition Panels allow you to divide a work area in any office or commercial setting. Each double sided unit has tackable fabric and is flame retardant to meet the California 117 flammability standard. 1-3/4 thick upholstered panel features an interior engineered wood MDF frame and honeycomb core for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Panels sit atop steel T-legs on sturdy 3 swivel casters all locking that provide full mobility and allow easy transport from area to area.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.