
36 in W, 12 D, 78 in H, Blue
Mfr # 652175BL
Zoro # G008597042
product price: $626.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Depth
12
Overall Height
78 in
Material of Construction
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
652175BL
Zoro #
G008597042
UPC #
707022336475
Country of Origin
Viet Nam
Dimensions
Overall Width
36 in
Overall Depth
12
Overall Height
78 in
Details
Material of Construction
Steel
Color
Blue
Description
Locker features 16-gauge steel doors, 5-knuckle security hinges, quiet operation latch mechanism, and welded, reinforced frame-and-door assemblies for maximum security. The locker has a secure 3-point positive locking system, hat shelf, chrome door latch for smooth fingertip opening and one double and two single-prong coat hooks. The lockers feature finished sides with no need for decorative end panels, and a durable and attractive powder coat finish. Lockers must be anchored securely to floors. Included foot plates bolt to outside locker leg supports. Anchors sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.