Shop GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36 in W, 12 D, 78 in H, Blue
- Mfr # 968265BL
- Zoro # G108597027
product price:Â
$
681.99
/ea
Key Features
Overall Width
36 in
Overall Depth
12
Overall Height
78 in
Color
Blue
Material of Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 968265BL
- Zoro #
- G108597027
- UPC #
- 707022336383
- Country of Origin
- China
- Color
- Blue
- Material of Construction
- Steel
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 12
- Overall Height
- 78 in
Description
These quality lockers feature 16-gauge steel doors, a 5-knuckle security hinge and welded, reinforced frame-and-door assemblies. These lockers are durable and attractive, feature finished sides, so there is no need for decorative end panels, and can be anchored securely to floors. The door handle and lift latch are recessed to create a smooth catch-free surface, and discourage the padlock from being cut off. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.