
36 in W, 12 in D, 78 in H, Tan
Mfr # 298745
Zoro # G011865640
product price: $1,633.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Color
Tan
Material of Construction
Steel/Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
298745
Zoro #
G011865640
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Details
Color
Tan
Material of Construction
Steel/Polycarbonate
Description
Scratch-resistant, transparent polycarbonate doors. Digital lock with keypad to keep belongings secure. Finger-pull friction hasp. Give your employees, students, and guests a secure place to store their belongings with this set of Global Industrial™ Clear View Lockers. Featuring scratch-resistant, transparent polycarbonate doors to permit the viewing of contents, this 6-tier, 18-door set of lockers is engineered specifically for use in schools, commercial buildings, factory facilities, and more. Its steel surface, with an attractive & durable powder coat finish, ensures a long service life while the digital lock keeps contents safe. No assembly required. Limited 1-Year Warranty. Includes blank locker number plates. Dimensions: 36inW x 12inD x 78inH. Lockers must be anchored securely to floors. Mounting anchors/hardware sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.