
36 in W, 14-7/8 in D, 71-15/16 in H, Gray
Mfr # 299227
Zoro # G111919335
product price:Â $1,239.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Depth
14-7/8 in
Overall Height
71-15/16 in
Color
Gray
Material of Construction
Particleboard/Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
299227
Zoro #
G111919335
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
14-7/8 in
Overall Height
71-15/16 in
Details
Color
Gray
Material of Construction
Particleboard/Laminate
Description
Lift-up hasp locking mechanism. Carb II-compliant particleboard covered in durable laminate. Durable and moisture-resistant steel base. Elevate the look & feel of your locker room or changing room with this fully assembled 2-tier/6-door Global Industrial™ Wood Locker. Wood lockers give any space a natural warmth that presents a more comfortable and welcoming tone than standard metal lockers plus they are also quieter when they close. The body of the locker is made of 0.70in 18mm thick Carb II-compliant particleboard covered in a durable high-pressure laminate with heavy-duty concealed steel hinges, and a lift-up hasp locking mechanism. What separates this Global Industrial wood locker from the competition is the durable, moisture-resistant steel base. Typical wood lockers carry the wood to the base, which can warp, peel, or buckle when exposed to persistent moisture such as gym or club locker rooms and spas. The steel base on this locker is designed to deliver elegant performance with a long service life. This version comes fully assembled in a gray color. Door edges are banded with PVC banding. Locker doors are 12.0in wide x 0.70in deep. Blank steel ID plates included for customization. Each compartment includes a 4-5/8in deep shelf and two sets of double prong hooks. Optional color-matched gray end panel, #290630 available separately, to present a finished look. Ideal for use in: Clubhouses & country clubs, spas & resorts, fitness centers & gyms, executive suites
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.