Shop GLOBAL INDUSTRIAL
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36 in W, 15 D, 66 in H, Gray
- Mfr # 968253GY
- Zoro # G908597173
product price:Â
$
628.99
/ea
Key Features
Overall Width
36 in
Overall Depth
15
Overall Height
66 in
Material of Construction
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 968253GY
- Zoro #
- G908597173
- UPC #
- 707022338707
- Country of Origin
- Viet Nam
- Material of Construction
- Steel
- Color
- Gray
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 15
- Overall Height
- 66 in
Description
Catch-free recessed handle offer improved safety, security and appearance. Door handle with fingertip lift latch is recessed into the door face to create a smooth catch-free surface, to discourage the padlock from being cut off and to provide a neat, clean look. The results are improved safety, security and appearance. These quality lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Legs add 6 to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.