Zoro Homepage

36 in W, 15 D, 78 in H, Tan

  • Mfr # B2311314

  • Zoro # G008597134


product price: $1,038.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
15
Overall Height
78 in
Material of Construction
Steel/Polycarbonate
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2311314
Zoro #
G008597134
UPC #
192109039934
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15
Overall Height
78 in

Details

Material of Construction
Steel/Polycarbonate
Color
Tan

Description

Engineered specifically for use in school, commercial and factory facilities. Legs add 6 to height. These Triple Tier Locker doors feature steel with polycarbonate windows and are equipped with stainless steel recessed handles and padlockable gravity latches. All steel surfaces are finished in rugged Tan enamel. Recessed handles provide a catch-free surface, discourage tampering with padlocks and protect locker face from padlock wear. These triple tier lockers are ideal for added storage of personal items where space is limited.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.