
36 in W, 18 D, 66 in H, Gray
Mfr # 652165GY
Zoro # G908596985
product price: $549.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Depth
18
Overall Height
66 in
Material of Construction
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652165GY
Zoro #
G908596985
UPC #
707022336451
Country of Origin
Viet Nam
Dimensions
Overall Width
36 in
Overall Depth
18
Overall Height
66 in
Details
Material of Construction
Steel
Color
Gray
Description
The lockers feature 16 gauge steel doors, 5-knuckle security hinges, quiet operation latch mechanism, and welded, reinforced frame-and-door assemblies for maximum security. The quality locker has a secure 3-point positive locking system, hat shelf, chrome door latch for smooth fingertip opening and one double and two single-prong coat hooks the 18 deep model also includes a coat rod. Generously sized louvers promote ventilation. Legs add 6 to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately. Includes blank number plates. Assembled lockers are not returnable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.