Zoro Homepage

36 in W, 18 D, 66 in H, Tan

  • Mfr # B2311333

  • Zoro # G908597111


product price: $1,000.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18
Overall Height
66 in
Color
Tan
Material of Construction
Steel/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2311333
Zoro #
G908597111
UPC #
192109040008
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18
Overall Height
66 in

Details

Color
Tan
Material of Construction
Steel/Polycarbonate

Description

Engineered specifically for use in school, commercial and factory facilities. Legs add 6 to height. These Five Tier Lockers have all polycarbonate doors with a padlockable friction latch. All steel surfaces are finished in rugged Tan enamel. Five Tier lockers are ideal for added storage of personal items where space is limited.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.