Zoro Homepage

36 in W, 18 D, 78 in H, Blue

  • Mfr # 652079BL

  • Zoro # G608597077


product price: $617.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18
Overall Height
78 in
Color
Blue
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652079BL
Zoro #
G608597077
UPC #
707022092609
Country of Origin
Viet Nam

Dimensions

Overall Width
36 in
Overall Depth
18
Overall Height
78 in

Details

Color
Blue
Material of Construction
Steel

Description

Used for use in schools and gym locker rooms. These premium metal storage lockers feature 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies for maximum security. School lockers feature extra wide louvers to promote ventilation. Legs add 6 to height. Durable, attractive powder coat finish. Double Tier Lockers have secure 2-point positive locking system, chrome door latch lock sold separately and double and single-prong coat hooks. Optional Anchor Kits sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.