
36 in W, 18 D, 78 in H, Dark Gray
Mfr # 493251GY
Zoro # G908597135
product price:Â $879.99
/eaKey Features
Overall Width
36 in
Overall Depth
18
Overall Height
78 in
Color
Dark Gray
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
493251GY
Zoro #
G908597135
UPC #
707022332781
Country of Origin
Viet Nam
Dimensions
Overall Width
36 in
Overall Depth
18
Overall Height
78 in
Details
Color
Dark Gray
Material of Construction
Steel
Description
Ventilated lockers are made using heavy 16 gauge steel with diamond shaped perforations for improved airflow. Locker doors feature rubber bumpers on framing to ensure quiet operation. Continuous piano hinges provide maximum security. Recessed handle and finger-lift control creates a clean, neat appearance. Lockers include blank number plates. Gray Powder coat color finishes. Steel lockers feature finished sides; no need for decorative end panels. Double Tier Steel Gym Lockers have secure 2-point positive locking system, stainless steel door latch and double and single-prong coat hooks. Legs add 6 to overall height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.