Shop GLOBAL INDUSTRIAL
Additional $85.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36 in W, 18 D, 78 in H, Tan
- Mfr # 652041TN
- Zoro # G608597244
product price:Â
$
551.99
/ea
Key Features
Overall Width
36 in
Overall Depth
18
Overall Height
78 in
Color
Tan
Material of Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 652041TN
- Zoro #
- G608597244
- UPC #
- 707022091794
- Country of Origin
- Viet Nam
- Color
- Tan
- Material of Construction
- Steel
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 18
- Overall Height
- 78 in
Description
Scratch resistant powder coat finish. Welded reinforced steel door frame. Catch free recessed handle. 5 knuckle security hinges. Includes blank number plates. Includes padlockable friction hasp.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.