
36 in W, 18 D, 78 in H, Tan
Mfr # 652179TN
Zoro # G108597232
product price: $732.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Depth
18
Overall Height
78 in
Color
Tan
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652179TN
Zoro #
G108597232
UPC #
707022337663
Country of Origin
Viet Nam
Dimensions
Overall Width
36 in
Overall Depth
18
Overall Height
78 in
Details
Color
Tan
Material of Construction
Steel
Description
These lockers feature 16-gauge steel doors, 5-knuckle security hinges, a quiet operation latch mechanism, and welded, reinforced frame-and-door assemblies for maximum security. The secure 3-point positive locking system improves security, while the, hat shelf, chrome door latch for smooth fingertip opening, and one double and two single-prong coat hooks are some of the user-friendly features provided. These lockers feature finished sides, so there is no need for decorative end panels, and can be anchored securely to floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.