Zoro Homepage

36 in W, 18 D, 78 in H, Tan

  • Mfr # B2311319

  • Zoro # G608597169


product price: $958.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18
Overall Height
78 in
Color
Tan
Material of Construction
Steel/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2311319
Zoro #
G608597169
UPC #
192109039880
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18
Overall Height
78 in

Details

Color
Tan
Material of Construction
Steel/Polycarbonate

Description

Engineered specifically for use in school, commercial and factory facilities. Legs add 6 to height. These Double Tier Locker doors feature steel with polycarbonate windows and are equipped with stainless steel recessed handles and padlockable gravity latches. All steel surfaces are finished in rugged Tan enamel. Recessed handles provide a catch-free surface, discourage tampering with padlocks and protect locker face from padlock wear. These lockers include 1 double prong hook and 2 single wall hooks per compartment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.