Zoro Homepage

36 in X 24 in, Rubber, Black

  • Mfr # 298706

  • Zoro # G411865806


product price: $22.89
/ea

Key Features

Material
Rubber
Length
36 in
Width
24 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
298706
Zoro #
G411865806
UPC #
849535032779
Country of Origin
United States

Dimensions

Length
36 in
Width
24 in

Details

Material
Rubber
Color
Black

Description

Made to help protect the vehicles you rely on. When dirt roads get messy or paved roads are full of rubble, the Global IndustrialTM Heavy Duty Universal Mud Flap defends the carriage of your vehicle by deflecting kicked up debris from rotating tires. Easy to apply, this simple cape-like protection continuously hovers over the wheel of your vehicle, preventing grime, dirt and other muck from slipping past and reaching parts that are more prone to rust or corrosion if contact is made with soiled matter. Heavy duty rubber construction material ensures lasting durability and endurance under pressure from mud caked roads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.