Zoro Homepage

36 Portable Tilt Blower Fan, Direct Drive

  • Mfr # 258320

  • Zoro # G108825809


product price: $654.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Weight
74
Material
Metal
Color
Black
Depth
12-1/2 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258320
Zoro #
G108825809
UPC #
707022017213
Country of Origin
China

Dimensions

Width
44 in
Depth
12-1/2 in
Height
39 in

Details

Weight
74
Material
Metal
Color
Black
Item
Drum Fan
Voltage
120

Description

Pivot-action fan allows 360 degree swivel for tilt angle airflow adjustments
  • Double locking wire guards safely enclose fan bladesBuilt-in cord wrap
  • 6 diameter axle-mounted wheels
  • Lift handles and wheels allow for easy portability
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.