Zoro Homepage

36in Louver & 18in Whiteboard Panel Kit, 72inW, Blue

  • Mfr # 319171BL

  • Zoro # G711938095


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 in
Overall Width
72 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319171BL
Zoro #
G711938095
UPC #
-
Country of Origin
China

Dimensions

Overall Height
19 in
Overall Width
72 in

Details

Color
Blue
Item
Louver/Whiteboard Panel

Description

This mounting kit allows additional storage within easy reach of workbench area. The mounting kit includes mounting rail kit, one 18inW magnetic whiteboard and one 36inW louver; upright is not included. This panel kit is ideal for 72inW workbenches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.