Zoro Homepage

36in Pegboard & 18in Louver Panel Kit, 72inW, Tan

  • Mfr # 318863TN

  • Zoro # G711937296


product price: $249.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Height
42 in
Color
Tan
Item - Pegboards
Louver/Pegboard Panel
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318863TN
Zoro #
G711937296
UPC #
-
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Height
42 in

Details

Color
Tan
Item - Pegboards
Louver/Pegboard Panel
Assembled/Unassembled
Unassembled

Description

This mounting kit with pegboard and louver allow additional storage within easy reach of workbench area. The mounting kits includes one 18in louver and one 36in pegboard. This panel kit is ideal for 72inW workbenches. Uprights Sold Separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.