Zoro Homepage

36in Pegboard & 18in Whiteboard Panel Kit, 72inW, Gray

  • Mfr # 319170GY

  • Zoro # G011938290


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Overall Width
72 in
Overall Height
19 in
Color
Gray
Item - Pegboards
Pegboard/Whiteboard Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319170GY
Zoro #
G011938290
UPC #
-
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Height
19 in

Details

Color
Gray
Item - Pegboards
Pegboard/Whiteboard Panel

Description

This panel kit includes a whiteboard and pegboard measuring, 18inW and 36inW respectively. It comes with mounting rails. This panel kit is ideal for 72inW workbenches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.