
36in Round Outdoor Counter Height Table, 36inH, Expanded Metal, Black
Mfr # 278002BK
Zoro # G511864136
product price:Â $569.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Height
36 in
Color
Black
Width
36 in
Material
Steel; Expanded Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
278002BK
Zoro #
G511864136
UPC #
-
Country of Origin
China
Dimensions
Length
36 in
Height
36 in
Width
36 in
Details
Color
Black
Material
Steel; Expanded Metal
Item
Counter Height Table
Assembly Required
Yes
Description
Outdoor portable counter height tables are ideal for food courts, cafeterias, lounges, patios, and more. Table tops are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2in diameter. The sturdy pedestal base features a black textured powder coat finish that resists corrosion. Easy assembly. 1 Year Limited Warranty. Features: 36in round table top with thermoplastic finish. Table is 36in high. 4in tubular steel column. 21.6in diameter cast iron base with powder coat finish. Ultra-low maintenance. Tabletop accommodates up to 1-1/2in diameter umbrella pole. Portable mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.