Zoro Homepage

36in Round Outdoor Table, 29inH, Blue

  • Mfr # 278001BL

  • Zoro # G711864134


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Material
Steel; Expanded Metal
Height
29 in
Width
36 in
Length
36 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278001BL
Zoro #
G711864134
UPC #
-
Country of Origin
China

Dimensions

Height
29 in
Width
36 in
Length
36 in

Details

Material
Steel; Expanded Metal
Color
Blue
Assembly Required
Yes
Item
Dining Table

Description

Outdoor portable tables are ideal for food courts, cafeterias, pavilions, patios, and more. Table tops are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2in diameter. The sturdy pedestal base features a black textured powder coat finish that resists corrosion. Easy assembly. 1 Year Limited Warranty. Features: 36in round table top with thermoplastic finish. Table is 29in high. 4in tubular steel column. 21.6in diameter cast iron base with powder coat finish. Ultra-low maintenance. Tabletop accommodates up to 1-1/2in diameter umbrella pole. Portable mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.