
36in Square Bar Height Outdoor Dining Table, 42inH, Expanded Metal, Black
Mfr # 348118
Zoro # G011936968
product price:Â $599.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Width
36 in
Height
42 in
Color
Black
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
348118
Zoro #
G011936968
UPC #
-
Country of Origin
China
Dimensions
Length
36 in
Width
36 in
Height
42 in
Details
Color
Black
Item
Bar Height Table
Assembly Required
Yes
Description
Thermoplastic coating resists fading, mold, and vandalism. High-gloss surface stays cool to the touch. Long-lasting and durable steel construction. Easy to clean & durable Global Industrial™ Bar Height Outdoor Dining Table is ideal for restaurants, bars, outdoor food courts, and public parks. The 36in square table top features an opening to accept an umbrella with a pole of up to 1-1/2in diameter. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. The sturdy pedestal base features a black textured powder coat finish that resists corrosion. 42inH. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.