
36in Square Outdoor Table, Steel Mesh, Bronze
Mfr # 262079BZ
Zoro # G711863854
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Height
29 in
Width
36 in
Material
Steel Mesh
Length
36 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
262079BZ
Zoro #
G711863854
UPC #
707022459389
Country of Origin
China
Dimensions
Height
29 in
Width
36 in
Length
36 in
Details
Material
Steel Mesh
Color
Bronze
Item
Dining Table
Assembly Required
Yes
Description
Commercial-grade and powder-coated steel construction. Made of rust and corrosion-resistant materials for lasting outdoor use. Reliably designed for ultra-low maintenance. Umbrella hole accepts umbrellas with up to a 1-1/2in pole diameter. Give patrons or guests a new place to sit on your outdoor grounds. The Global Industrial™ 36in Square Outdoor Table is ideal for restaurants, lounges, patios, and a variety of other food service areas with outdoor dining locations. The table is made of commercial grade steel with a zinc rich bronze powder-coat finish to help prevent rust and corrosion. The steel mesh tabletop is engineered to dry quickly after it rains, effectively reducing down on any chance of water collection. Center 2in umbrella hole. Table measures 36in Square x 29inH. Max Capacity: 200 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.