Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36in Whiteboard Panel Kit, 48inW, Tan

  • Mfr # 319178TN

  • Zoro # G511938110


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Height
19 in
Color
Tan
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319178TN
Zoro #
G511938110
UPC #
-
Country of Origin
China

Dimensions

Height
19 in
Width
48 in

Details

Item
Whiteboard Panel
Color
Tan

Description

This mounting kit allows additional storage within easy reach of workbench area. The mounting kit includes mounting rail kit and one 36inW magnetic whiteboard; upright is not included. This panel kit is ideal for 48inW workbenches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.