Zoro Homepage

36W Magnetic Floor Sweeper

  • Mfr # 641778

  • Zoro # G009146560


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Height to Hoist Hook
38
Width
40-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641778
Zoro #
G009146560
UPC #
707022453875
Country of Origin
China

Dimensions

Height to Hoist Hook
38
Width
40-3/4 in

Description

Perfect for sweeping factory aisles, shop aisles, construction sites, walkways, loading docks and parking lots. These manual push magnetic floor sweepers allow easy metallic debris pick-up on virtually any floor surface. Magnetic sweepers help get rid of damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Can be used over asphalt, concrete, grass and gravel. Handle and roller bearing wheels allow easy push-broom style sweeping over hard floor surfaces and rough terrain. Features a load release lever for easy removal of debris. Includes 7 wheels and a removable handle for easy storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.