Shop GLOBAL INDUSTRIAL
See all product information
Create Account
3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L
Mfr # 713106
Zoro # G908611084
product price:Â
$
1.19
/ea
Sold in multiples of 25 for $29.75
Key Features
External Hex Drive
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713106
- Zoro #
- G908611084
- UPC #
- 707022352994
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Hex Head Cap Screw
Description
The cap screws have rounded ends that are easy to install and allow for easy insertion into and rotation within the strut itself. Serrated grooved edges will help keep it tight against the top of the strut, preventing any unwanted movement or rotation. Our screws are made with an electro-galvanized zinc finish for lasting durability. Screws are punch-press made and conform to ASTM specifications. Units are case hardened with unified coarse screw heads.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov