3/8 Drive Reversible Air Drill, 2200 RPM

  • Mfr # 133714

  • Zoro # G408610686


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
9/3/2016
Housing Material
Composite
Handle Type
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133714
Zoro #
G408610686
UPC #
707022483131
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
9/3/2016

Details

Item
Air Drill
Housing Material
Composite
Handle Type
Pistol Grip

Description

Composite Reversible 3/8 Drive Air Drill provides the power you need with low noise and excellent ergonomic comfort. Its 3/8 Jacob's-keyed chuck offers positive & secure gripping strength for bits that won't slip or come out during use. The drill has variable-speed for pin-point control and is exhausted through the handle, so particles are not directed back at your face for improved safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.