3/8in Reversible Pistol Grip Drill, 15,000 RPM

  • Mfr # G3810

  • Zoro # G508621193


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Stroke Length
7/1/2002
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3810
Zoro #
G508621193
UPC #
707022453554
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
7/1/2002

Details

Item
Pistol
Housing Material
Aluminum

Description

The Global Industrial, 3/8 Reversible Pistol Grip Drill is a reliable addition to any workshop that needs a versatile drill that can tackle hard to reach areas. Delivering up to 2,000 RPM, this compact drill features rugged aluminum housing built to withstand impact in tight spots. This rear type exhaust air grinder includes a built-in muffler, forward/reverse switch, and an easy control trigger for added user convenience, safety and control.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.