3'W x 5'L Plush Entrance Mat, 3/8 Thick, Charcoal Black

  • Mfr # 800376BK

  • Zoro # G708620903


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Thickness
8-Mar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800376BK
Zoro #
G708620903
UPC #
96801694463
Country of Origin
United States

Dimensions

Size
3 ft x 5 ft
Thickness
8-Mar

Details

Color
Charcoal

Description

Plush cut pile entrance mat features PET carpet made with 100% post-consumer recycled plastic, making them exceptionally fade resistant, stain resistant and eco friendly. Clean sleek look with outstanding durability. 3/8 thick 23 oz./sq. yd. 100% PET polyester fiber is bonded to a heavy duty SBR rubber base. Wipe dirt and grit off shoes and keep moisture from entering your facility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.