Zoro Homepage

3XL, 25 PK, White, Polypropylene

  • Mfr # 708187XXXL

  • Zoro # G808622289


product price: $90.15
/pk 25, $3.61/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene
Named Size
3XL
Size
3XL
Length
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708187XXXL
Zoro #
G808622289
UPC #
707022357821
Country of Origin
China

Dimensions

Named Size
3XL
Size
3XL
Length
74 in
Width
29-1/2 in

Details

Item
Disposable Coverall
Color
White
Material
Polypropylene

Description

These polypropylene coveralls provide effective, low cost garment protection against dry particulates such as dust, dirt, and debris for various environments including hospitals, food processing plants, and general industrial applications. The elastic wrists and ankles offer full body protection making them both functional and comfortable for non-hazardous environmental management scenarios. The lightweight, breathable design ensures user comfort during extended work days. Includes a hood and boots for added head and surface protection. Food contact compliant. Color finish is White. Size is 3X-Large. Package quantity is 25/Case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.