
4' Cork Bulletin Bars, 6PK
Mfr # 695786
Zoro # G711864417
product price: $52.89
/pk 6, $8.82/eaKey Features
Width
48 in
Height
1-3/4 in
Depth
1/2 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695786
Zoro #
G711864417
UPC #
707022447980
Country of Origin
China
Dimensions
Width
48 in
Height
1-3/4 in
Depth
1/2 in
Details
Item
Bulletin Bar
Color
Natural
Description
Durable, natural-cork strips provide a clean display space and are ideal for displaying documents, presentations, memos and more. The strips are 4' in length and come in packages of six. Each strip consists of a 1/4in thick layer of 100% natural cork laminated to a 1/4in thick layer of hardboard for strength and durability. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.