Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Drum Low Profile Spill Containment Pallet with Drain

  • Mfr # 989073

  • Zoro # G708825971


product price: $502.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Width
51-1/2 in
Length
51-1/2 in
Height
8 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
989073
Zoro #
G708825971
UPC #
707022461498
Country of Origin
China

Dimensions

Width
51-1/2 in
Length
51-1/2 in
Height
8 in

Details

Item
Low Profile Containment Pallet
Color
Yellow
Material
Polyethylene

Description

Spill Containment Platform with Drain captures fluids and drains them with the conveniently included 3/4 drain plug. The drain plug has an impressive 66 gallon-spill capacity while the base of the pallet has an 8,000 lb. load capacity. The pallet is simplistic in design, allowing it to fit easily into any corner or area of your containment facility. Removable grating has 1-3/4 square openings for quick upkeep. Resilient high-density polyethylene construction provides strong chemical resistance. Built to not rust or corrode. Meets EPA requirements for secondary spill containment of hazardous materials. 40 CFR 264.175. Single unit supports up to 4 drums.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.