4 Galvanized Steel Inline Duct Fan W/ Energy Star Rating

  • Mfr # 292655

  • Zoro # G508641276


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Fan Voltage
120
Height (In.)
11 in
Frame Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292655
Zoro #
G508641276
UPC #
707022339506
Country of Origin
China

Dimensions

Height (In.)
11 in

Details

Fan Voltage
120
Frame Material
Galvanized Steel

Description

Global Industrial's 4 mixed flow inline duct fan, 156 CFM provides air ventilation and circulation for a multitude of applications including residential, commercial, industrial, agricultural and more. It is constructed of galvanized steel for long lasting durability and dependability, all Global Industrial units include mounting brackets and hardware for easy installation. These compact models operate at 120V in both exhaust and supply applications. The unit can be mounted at any angle, a perfect option where space is limited. The unit comes with external junction box for wiring. All Global models are highly efficient and are Energy Star Certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.