Zoro Homepage

4-in-1 Portable Workbench With Power Strip

  • Mfr # 493680

  • Zoro # G008654080


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Steel
Width
38-9/16 - 53 in
Assembled/Unassembled
Assembled
Height
3-9/16 - 30-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493680
Zoro #
G008654080
UPC #
707022458009
Country of Origin
China

Dimensions

Width
38-9/16 - 53 in
Height
3-9/16 - 30-1/2 in
Depth
19-7/8 - 32-9/32 in

Details

Item
Portable Workbench
Color
Blue
Material
Steel
Assembled/Unassembled
Assembled

Description

Designed to be sturdy, portable, and powerful, it's ideal for professional contractors, mechanics, and homeowners looking to perform everything from small DIY projects to restoration and remolding. The large, non-slip work surface includes a built-in ruler, cutting groove, drill hole guide, rope connector hole, and durable steel hammer surface. Dimensions: Folding Size: 38-9/16W x 19-7/8D x 3-9/16H; Work Table: 53W x 32-9/32D x 30-1/2H; Scaffold: 46W x 26-9/16D x 18-1/2H; Creeper/Dolly: 38-9/16W x 19-7/8D x 4-3/4H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.