Zoro Homepage

4 Jaw Width 2-1/4 Throat Depth General Purpose Bench Vise W/ Swivel Base

  • Mfr # 534515

  • Zoro # G808620346


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Height
6.4 in
Type
Bench Vise
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534515
Zoro #
G808620346
UPC #
707022341172
Country of Origin
India

Dimensions

Height
6.4 in
Width
5.9 in
Length
12 in

Details

Type
Bench Vise

Description

Made from high strength steel. Double lock down swivel base. Large anvil work surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.