4' Outdoor Steel Bench w/ Backrest, Perforated Metal, In Ground Mount, Gray
- Mfr # 695744IGY
- Zoro # G422789221
product price:Â
$
600.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Perforated Metal
Overall Height
51 in
Length
48 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 695744IGY
- Zoro #
- G422789221
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 51 in
- Length
- 48 in
- Width (In.)
- 23 in
Details
- Color
- Gray
- Material
- Perforated Metal
- Assembly
- Unassembled
- Frame Material
- Steel
- Type
- Backed Bench
- Weight Capacity
- 1000 lbs
Description
Ideal for any outdoor setting, including schools, camps, parks, corporate or hospital break areas, and any other outdoor environment requiring seating options. Smooth, glossy thermoplastic exterior coating on the seat is UV-resistant to protect against fading, is engineered to withstand summer heat & winter cold, and is thermal-stable to stay comfortable even in direct summer sun.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.