Zoro Homepage

4 Right Angle Air Grinder, 11,000 RPM

  • Mfr # G3440

  • Zoro # G708621139


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Handle Material
Aluminum
Width
3-1/2 in
Height
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3440
Zoro #
G708621139
UPC #
707022453585
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in
Width
3-1/2 in
Height
2-1/4 in

Details

Handle Material
Aluminum

Description

A reliable addition to any workshop, the Global Industrial, 4 Right Angle Air Grinder delivers up to 11,000 RPM and features rugged aluminum housing for lasting durability. This front type exhaust air grinder includes a steel guard and side handle to provide maximum leverage. The base is made to grip easily while wearing gloves for simple one-handed operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.